Beli digital ph di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. KRISBOW pH & Temperature Tester (Pengukur pH dan Suhu)
    Mulai

    Rp2.399.900

    KRISBOW pH & Temperature Tester (Pengukur pH dan Suhu)
    atribut:
    • Temperature Range (°C): -5 to 50
    • Temperature Accuracy (°C): ± 0.8
    • Index Protection: IP65
    • Temperature Resolution: 0.1
    • pH Accuracy: ± 0.03
    • pH Range: 0 to 14
    • pH Resolution: 0.01
  2. Shinwa Rules Digital pH Meter
    Mulai

    Rp1.999.900

    Shinwa Rules Digital pH Meter
    atribut:
    • Operating Temperature Range: 5-35°C
    • Measuring Range: 1.0 to 14.0pH
    • Minimum: (Resolution) pH0.1
    • Precision: ± pH0.1
    • Body Material: ABS resin
    • Material (measuring section): Glass
    • Power: Three silver oxide batteries LR44
  3. Lutron pH Meter (Pengukur pH)
    Mulai

    Rp999.900

    Lutron pH Meter (Pengukur pH)
    Deskripsi:
    - Economical type.- pocket size.
  4. Line Seiki Digital pH Meter
    Mulai

    Rp5.399.900

    Line Seiki Digital pH Meter
    Deskripsi:
    - High accuracy measurement with replaceable glass electrodes, separate type.- With data hold function. - For pH control of foods.- For Water quality inspection for rivers. - pH electrode cable length approx. 2m
    atribut:
    • Resolution: 0.01pH
    • Dimensions (mm): 60x33x135
    • Measurement Accuracy: ±0.07pH (pH5.00 to 9.00)
    • Power Supply: laminated 9V dry batteryx1 (included)
    • Measuring Range: 1.00 to 13.00 (pH)
    • Purpose of Use: For pH control of foods. For Water quality inspection for rivers.
  5. Extech Conductivity Meter
    Mulai

    Rp5.099.900

    Extech Conductivity Meter
    Deskripsi:
    4-in-1 multi-range sensor for measuring Conductivity, TDS, Salinity and TemperatureThe Extech EC400 ExStik features six units of measure, internal memory that stores up to 15 labeled readings for easy recall, adjustable conductivity to TDS ratio factor
    atribut:
    • Basic Accuracy: 2%FS, 0.01pH, 1.8degrees F
    • Dimensions: 35.6x172.7x40.6mm
    • Temperature: 32 to 149degrees F
  6. KRISBOW Alat Ukur Konduktivitas Air
    Mulai

    Rp1.499.900

    KRISBOW Alat Ukur Konduktivitas Air
    atribut:
    • Measuring Range: 100-10000 ppM
    • Dimensions (mm): 170x32x15
  7. BOSCH Laser Measure (Pengukur Laser)
    Rating:
    100% of 100
    (3)
    Mulai

    Rp1.199.900

    BOSCH Laser Measure (Pengukur Laser)
    Deskripsi:
    The Bosch Laser Measure allows users to take distance measurements instantly and with ultimate precision. Simply press the measure button to activate the laser and begin measuring in real time. Put down the pad of paper and calculator
  8. Cole Parmer pH Meter
    Mulai

    Rp63.999.900

    Cole Parmer pH Meter
    atribut:
    • Frequency (Hz): 50/60
    • Height (inch): 2.75
    • Maximum Temperature (°C): 100
    • Maximum Temperature (°F): 212
    • Minimum Temperature (°C): 32
    • Power (V AC): 100 to 240
    • Width (inch): 6
  9. AS ONE Spoon with Spatula (Spatula Ganda)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp50.900

    AS ONE Spoon with Spatula (Spatula Ganda)
    atribut:
    • Material: Stainless steel (SUS410)
    • Type: with spatula
  10. TRUSCO Multi-function Environmental Meter
    Mulai

    Rp5.299.900

    TRUSCO Multi-function Environmental Meter
    Deskripsi:
    Use:Environment investigation, Temperature, humidity, wind speed and illuminance measurement in construction site.
    atribut:
    • Continuous Opreration Time: 30 Hours (When Using Alkaline Batteries)
    • Dimensions (Width x Depth x Height) (mm): 60 x 33 x 156
    • Measurement Method : Vane Type (Wind Speed)
    • Measurement Pricision: Wind Speed: + / Over 3% FS (0 Over 20m / S), + / Over 4% FS (20.1 Over 30m / S)
    • Measurement Range Wind Speed (m/s): 0.4-30.0
    • Power: Stacked 9V Battery x 1 (not Included)
    • Purpose of Use: Temperature/humidity/wind speed/illuminance measurement at environmental investigation and construction on site, etc.
    • Resolution Capability: 0.1m/s
    • Weight (g): 160
  11. Shinwa Rules Soil Acidity Meter A
    Mulai

    Rp899.900

    Shinwa Rules Soil Acidity Meter A
    atribut:
    • 1 Scale: pH 0.2
    • Measuring Range: 3 to 7pH
    • Main Part Dimension: 106x47x47mm
    • Precision: ± 0.5pH
    • Body Material: ABS resin
    • TRUSCO Number: 405-5870
  12. Shinwa Rules Termometer Digital
    Rating:
    100% of 100
    (1)
    Mulai

    Rp959.900

    Shinwa Rules Termometer Digital
    Deskripsi:
    - Pengguna dapat membaca suhu dari jauh.- Terdapat fungsi hold.- HI/LOW alarm berbunyi bip ketika menyentuh suhu yang sudah diset.- Probe sensor untuk mengukur suhu internal.- Sudah termasuk klip dan stand untuk digunakan dalam berbagai macam posisi.- Sudah termasuk tutup untuk melindungi ujung probe.- Untuk berbagai macam penggunaan seperti memasak, perawatan fasilitas, eksperimen, atau yang lainnya.
    atribut:
    • Volume: 1 unit
    • Temperature Range (°С): -50 to 90
  13. SHINWA pH Meter (Pengukur pH Tanah)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp999.900

    SHINWA pH Meter (Pengukur pH Tanah)
    Deskripsi:
    Batteryless, easy to operate. Measurement is completed, if the tip is inserted into the soil only for one minute.
    atribut:
    • Accuracy (pH): ±0.5
    • Resolution (pH): 0.2
    • Range (pH): 4 to 7
    • WxDxH (mm): 47x47x160
Daftar Harga digital ph Terbaru November 2026
KRISBOW pH & Temperature Tester (Pengukur pH dan Suhu)Rp2.399.900
Shinwa Rules Digital pH MeterRp1.999.900
Lutron pH Meter (Pengukur pH)Rp999.900
Line Seiki Digital pH MeterRp5.399.900
TRUSCO Replacement Sensor for pH MeterRp959.900
Extech Conductivity MeterRp5.099.900
KRISBOW Alat Ukur Konduktivitas AirRp1.499.900
BOSCH Laser Measure (Pengukur Laser)Rp1.199.900
Cole Parmer pH MeterRp63.999.900
AS ONE Spoon with Spatula (Spatula Ganda)Rp50.900

Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)

Halaman Terkait